Motion
15-334
MI ITEM #02995873
MFR #15-334
Price$29.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #02995873
MFR #15-334

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$29.89/each

Specifications

Dimensions

  • Blade Length
    15 in
  • Overall Length
    18-1/4 in

Details

  • Blade Material
    Steel
  • Cutting Style
    Rip
  • Handle Style
    Wood Grip
  • Teeth Can Be Resharpened
    Teeth Can Be Resharpened
  • Tpi
    8
  • UPC_NO
    076174153347

Overview

Mfr description
15-334 SAW SHARPTOOTH« 15", 9 PT.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought