Motion
19-800
MI ITEM #02995875
MFR #19-800
Price$25.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #02995875
MFR #19-800

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$25.68/each

Specifications

Dimensions

  • Blade Length
    14 in
  • Saw Overall Length
    18 in
  • Weight
    1.62 lbs

Details

  • Blade Material
    Steel
  • Box Material
    Polypropylene
  • Built In Saw Storage
    Built-In Saw Storage
  • Handle Style
    PP with Textured Grip
  • Includes
    Integrated Pencil Pocket
  • Miter Angle
    22-1/2 °, 45 °, 90 °
  • Miter Box And Or Saw
    Miter Saw & Box
  • Tpi
    13
  • UPC_NO
    076174198003

Overview

Mfr description
19-800 SAW STORAGE MITRE BOX W/ SAW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought