1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STANLEY TRADE TOOLS
28-139
Putty Knife or Scraper - Steel Blade Material, 3 in Wide, Nylon Handle Material
Mi Item #
02995877
MFR #
28-139
Price
$13.66
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Knives and Scrapers
Putty Knives and Scrapers
STANLEY TRADE TOOLS 28-139
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STANLEY TRADE TOOLS
28-139
Putty Knife or Scraper - Steel Blade Material, 3 in Wide, Nylon Handle Material
Mi Item #
02995877
MFR #
28-139
Mfr description
28-139 SCRAPER 3" STIFF-NYLON HNDL
Steel blade hardened, tempered and polished
Full tang blade permanently fastened to shatter-resistant nylon handle
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$13
.66
/each
Add to Cart
Specifications
Dimensions
Blade Length
3-5/8 in
Blade Width
3 in
Handle Length
3-7/8 in
Details
Blade Material
Steel
Blade Type
Stiff
Handle Material
Nylon
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items