Motion
J4990-8MST

PROTO TOOLS
J4990-8MST

Non-impact Socket - Metric, 3/8 in Drive Size, 8 mm Socket Size, Hex Bit, Standard Type, Polished Chrome Finish
Mi Item #02995894
MFR #J4990-8MST
Price$14.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J4990-8MST

Non-impact Socket - Metric, 3/8 in Drive Size, 8 mm Socket Size, Hex Bit, Standard Type, Polished Chrome Finish
Mi Item #02995894
MFR #J4990-8MST

Mfr description
J4990-8MST SKT HEX BIT SHORT 3/8 X 8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.54/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1-25/32 in
  • Single Part Height
    1.7813 in
  • Single Part Length
    1.7813 in
  • Socket Size
    8 mm

Details

  • Color Finish
    Chrome
  • Deep Well
    No
  • Finish Coating
    Polished Chrome
  • Material
    Steel
  • Measurement System
    Metric
  • Shaft Style
    Bit
  • Socket Points
    Hex Bit
  • Socket Type
    Standard
  • UPC_NO
    662679170097
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)