Motion
J4990-9MST

PROTO TOOLS
J4990-9MST

Non-Impact Socket - Metric, Polished Chrome Finish/Coating, Bit Shaft Style, 3/8 in Drive Size, Socket Points: Hex Bit
MI ITEM #02995895
MFR #J4990-9MST
List Price$16.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J4990-9MST

Non-Impact Socket - Metric, Polished Chrome Finish/Coating, Bit Shaft Style, 3/8 in Drive Size, Socket Points: Hex Bit
MI ITEM #02995895
MFR #J4990-9MST

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.13/each for your price

Overview

Mfr description
J4990-9MST SKT HEX BIT SHORT 3/8 X 9

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Metric
  • Socket Size
    9 mm
  • Socket Points
    Hex Bit
  • Finish Coating
    Polished Chrome
  • Material
    Steel
  • Overall Length
    1-25/32 in
  • UPC_NO
    662679170080
  • Shaft Style
    Bit
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text