Motion
51-021
FatMax Straight Claw Hammer - Steel Head Material, 1-33/64 in Face Diameter, Graphite Handle Style, 22 oz Head Weight, 18 in Overall Length
Mi Item #02995896
MFR #51-021
Price$65.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FatMax Straight Claw Hammer - Steel Head Material, 1-33/64 in Face Diameter, Graphite Handle Style, 22 oz Head Weight, 18 in Overall Length
Mi Item #02995896
MFR #51-021

Mfr description
51-021 FRAMING AXE FATMAX GRAPHITE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.93/each

Specifications

Dimensions

  • Face Diameter
    1-33/64 in
  • Head Length
    6-1/4 in
  • Head Weight
    22 oz
  • Overall Length
    18 in
  • Weight
    2.93 lbs

Details

  • Claw Type
    Straight
  • Face Style
    Checkered
  • Handle Style
    Graphite
  • Head Material
    Steel
  • Non Sparking
    Not Non-Sparking
  • UPC_NO
    076174510218
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)