Motion
54-304
MI ITEM #02995898
MFR #54-304
Your Price$23.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #02995898
MFR #54-304

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$23.96/each(List $27.55)

Overview

Mfr description
54-304 TACK HAMMER MAGNETIC 5 OZ.

Specifications

  • Head Weight
    5 oz
  • Head Material
    Alloy Steel
  • Overall Length
    10-1/4 in
  • Head Length
    4-1/4 in
  • Face Diameter
    5/8 in
  • Handle Style
    Wood
  • Non Sparking
    Not Non-Sparking
  • UPC_NO
    076174543049
  • Weight
    0.48 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text