Specifications
Dimensions
- Drive Size1/2 in
Details
- Additional DetailsMale Drive plug has spring loaded pellet instead of a spring loaded ball.
- For Use WithJ5449-14BL
- Manufacturer Product Page
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)