Motion
J6008CXCERT

PROTO TOOLS
J6008CXCERT

Torque Wrench - Micrometer, 1/2 in Drive, 16 to 80 ft-lbs, CW ±3 %, CCW ±6 % Accuracy, Length: 15-1/2 in
Mi Item #02995901
MFR #J6008CXCERT
Price$389.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J6008CXCERT

Torque Wrench - Micrometer, 1/2 in Drive, 16 to 80 ft-lbs, CW ±3 %, CCW ±6 % Accuracy, Length: 15-1/2 in
Mi Item #02995901
MFR #J6008CXCERT

Mfr description
J6008CXCERT TW 1/2DR 10-80 FTLB CERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$389.44/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    15-1/2 in
  • Single Part Length
    15.5000 in, 393.70 mm
  • Tool Weight
    3 lbs
  • Weight
    3.30 lbs

Details

  • Accuracy
    CCW ±6 %, CW ±3 %
  • Additional Information
    Calibration: Mechanical Loading, Certification: NIST Traceable
  • Certification
    Calibration Certificate, NIST Traceable
  • Color
    Silver
  • Description
    Micrometer Adjustable Torque Wrench.
  • Direction Of Operation
    Both
  • Drive Shape
    Square
  • Features
    Micrometer Adjustable, NIST Traceable, Ratcheting
  • Finish Coating
    Chrome
  • Handle Color
    Silver
  • Handle Material
    Steel
  • Handle Type
    Knurled Grip
  • Head Style
    Fixed
  • Material
    Steel
  • Ratcheting Head
    Ratchet
  • Scale Graduations
    0.5 ft-lbs
  • Scale Measurement
    Imperial
  • Tool Type
    Micrometer
  • Torque Range (ft-lbs)
    16 to 80 ft-lbs
  • Torque Range (in-lbs)
    192 to 960 in-lbs
  • Torque Range (N-m)
    21.8 to 108.8 N-m
  • Traceability Certification Included
    NIST
  • UPC_NO
    662679081010
  • Wrench Type
    Micrometer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)