Motion
J6908HF
Impact Socket - 1/4 in Socket, 1/4 in Drive, 6 PT, 7/8 in OAL, Imperial
MI ITEM #02995906
MFR #J6908HF
Price$21.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1/4 in Socket, 1/4 in Drive, 6 PT, 7/8 in OAL, Imperial
MI ITEM #02995906
MFR #J6908HF

Mfr description
J6908HF SKT 1/4DR HI STR MAG IMP 1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.44/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    7/8 in
  • Socket Size
    1/4 in

Details

  • Material
    Magnetic Alloy/Nylon
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    662679574130

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)