Motion
J6910MPF

PROTO TOOLS
J6910MPF

Impact Socket - 10 mm Socket, 1/4 in Drive, 6 PT, 15/16 in OAL, Metric
Mi Item #02995909
MFR #J6910MPF
Price$19.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J6910MPF

Impact Socket - 10 mm Socket, 1/4 in Drive, 6 PT, 15/16 in OAL, Metric
Mi Item #02995909
MFR #J6910MPF

Mfr description
J6910MPF SKT 1/4 HI STR MAG PWR 10MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.93/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    15/16 in
  • Socket Size
    10 mm

Details

  • Material
    Magnetic Alloy/Nylon
  • Measurement System
    Metric
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    662679574185
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)