Motion
J6912HF
Impact Socket - 3/8 in Socket, 1/4 in Drive, 6 PT, 15/16 in OAL, Imperial
MI ITEM #02995911
MFR #J6912HF
Your Price$20.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 3/8 in Socket, 1/4 in Drive, 6 PT, 15/16 in OAL, Imperial
MI ITEM #02995911
MFR #J6912HF

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$20.76/each(List $22.08)

Overview

Mfr description
J6912HF SKT 1/4DR HI STR MAG IMP 3/8

Specifications

  • Drive Size
    1/4 in
  • Measurement System
    Imperial
  • Socket Size
    3/8 in
  • Material
    Magnetic Alloy/Nylon
  • Socket Points
    6 PT
  • Overall Length
    15/16 in
  • Shaft Style
    Standard Straight
  • UPC_NO
    662679574239
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought