Motion
J6912PF
Impact Socket - 3/8 in Socket, 1/4 in Drive, 6 PT, 15/16 in OAL, Imperial
Mi Item #02995913
MFR #J6912PF
Price$19.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 3/8 in Socket, 1/4 in Drive, 6 PT, 15/16 in OAL, Imperial
Mi Item #02995913
MFR #J6912PF

Mfr description
J6912PF SKT 1/4DR HI STR MAG PWR 3/8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.13/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    15/16 in
  • Socket Size
    3/8 in

Details

  • Material
    Magnetic Alloy/Nylon
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    662679574253
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)