Motion
J69X02
Socket Set - Imperial, Metric Measurement System, Number of Sockets: 5 PC, Standard Straight Shaft Style, Impact
MI ITEM #02995917
MFR #J69X02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - Imperial, Metric Measurement System, Number of Sockets: 5 PC, Standard Straight Shaft Style, Impact
MI ITEM #02995917
MFR #J69X02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
J69X02 SET 5 PC XTR 7/16-5/8 & 11-16

Specifications

  • Shaft Style
    Standard Straight
  • Socket Set Type
    Impact
  • Number of Sockets
    11 PC
  • Measurement System
    Imperial, Metric, Imperial & Metric
  • Socket Sizes
    1/2 in, 5/8 in, 7/16 in, 9/16 in
  • Overall Length
    7 in
  • Included Accessories
    Tool Holder
  • Additional Details
    Low Profile Design

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought