Motion
J7208HF
Impact Socket - 1/4 in Socket, 3/8 in Drive, 6 PT, 1-3/32 in OAL, Imperial
MI ITEM #02995918
MFR #J7208HF
Your Price$20.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1/4 in Socket, 3/8 in Drive, 6 PT, 1-3/32 in OAL, Imperial
MI ITEM #02995918
MFR #J7208HF

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$20.70/each(List $23.81)

Overview

Mfr description
J7208HF SKT 3/8DR HI STR MAG IMP 1/4

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Imperial
  • Socket Size
    1/4 in
  • Material
    Magnetic Alloy/Nylon
  • Socket Points
    6 PT
  • Overall Length
    1-3/32 in
  • Shaft Style
    Standard Straight
  • UPC_NO
    662679574284
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text