Motion
J7212HF
Impact Socket - 3/8 in Socket, 3/8 in Drive, 6 PT, 1-3/32 in OAL, Imperial
MI ITEM #02995919
MFR #J7212HF
Your Price$20.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 3/8 in Socket, 3/8 in Drive, 6 PT, 1-3/32 in OAL, Imperial
MI ITEM #02995919
MFR #J7212HF

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$20.54/each(List $23.57)

Overview

Mfr description
J7212HF SKT 3/8DR HI STR MAG IMP 3/8

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Imperial
  • Socket Size
    3/8 in
  • Material
    Magnetic Alloy/Nylon
  • Socket Points
    6 PT
  • Overall Length
    1-3/32 in
  • Shaft Style
    Standard Straight
  • UPC_NO
    662679574352
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text