Overview
Mfr description
J7416HF SKT 1/2DR HI STR MAG IMP 1/2
Specifications
- Drive Size1/2 in
- Measurement SystemImperial
- Socket Size1/2 in
- MaterialMagnetic Alloy/Nylon
- Socket Points6 PT
- Overall Length1-1/2 in
- Shaft StyleStandard Straight
- UPC_NO662679574550
- Socket TypeStandard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data