Motion
J7416PF
Impact Socket - 1/2 in Socket, 1/2 in Drive, 6 PT, 1-1/2 in OAL, Imperial
MI ITEM #02995927
MFR #J7416PF
List Price$26.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1/2 in Socket, 1/2 in Drive, 6 PT, 1-1/2 in OAL, Imperial
MI ITEM #02995927
MFR #J7416PF

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$26.31/each for your price

Overview

Mfr description
J7416PF SKT 1/2DR HI STR MAG PWR 1/2

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Imperial
  • Socket Size
    1/2 in
  • Material
    Magnetic Alloy/Nylon
  • Socket Points
    6 PT
  • Overall Length
    1-1/2 in
  • Shaft Style
    Standard Straight
  • UPC_NO
    662679574567
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text