Motion
80130

MARKAL
80130

SOAPSTONE ROUND 5X1/4
Mi Item #02996096
MFR #80130
Price$0.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
80130

SOAPSTONE ROUND 5X1/4
Mi Item #02996096
MFR #80130

Mfr description
80130 ROUND SOAPSTONE CRAYON
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.61/each

Specifications

Dimensions

  • Height
    0.25 in
  • Length
    5 in
  • Weight
    0.025 lbs
  • Width
    0.25 in

Details

  • Color
    White
  • Country of Origin
    CN
  • Harmonization Code
    6815990000
  • Holder Included
    Holder Not Included
  • Package Quantity
    432
  • Product Types
    Soapstone
  • Soapstone Shape
    Round
  • UPC_NO
    048615801308
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)