Motion
CSB201-8
Ball Insert Bearing - 0.5000 in Bore Diam., 1.5750 in OD, Set Screw Locking
Mi Item #02996133
MFR #CSB201-8
Price$25.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 0.5000 in Bore Diam., 1.5750 in OD, Set Screw Locking
Mi Item #02996133
MFR #CSB201-8

Mfr description
CSB201-8 SETSCREW BRG-CYL OD-1/2(40MM)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.88/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Outside Diameter  
    1.5750 in

Details

  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    80067505381
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)