Motion
C4-TE-24SB
Conveyor Replacement Idler Roller - CEMA C, 4 in Roller Diameter, 24 in Belt Width, Steel Material
Mi Item #02996185
MFR #C4-TE-24SB
Price$75.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA C, 4 in Roller Diameter, 24 in Belt Width, Steel Material
Mi Item #02996185
MFR #C4-TE-24SB

Mfr description
C4-TE-24SB COMPLETE ROLL ASSEMBLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$75.64/each

Specifications

Dimensions

  • Belt Width
    24 in
  • Roller Diameter
    4 in
  • Weight
    7.47 lbs

Details

  • CEMA Rating
    CEMA C
  • Manufacturer Catalog
  • Material
    Steel
  • Type Of Bearing
    Sealed Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)