1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
TMMA 80
Easy Pull Jaw Puller - 9 ton Capacity, 52 to 200 mm Spread, 200 mm Reach
MI ITEM #
02996224
MFR #
TMMA 80
Price
$1,107.66
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pullers and Pry Bars
Mechanical Jaw Pullers
SKF TMMA 80
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
TMMA 80
Easy Pull Jaw Puller - 9 ton Capacity, 52 to 200 mm Spread, 200 mm Reach
MI ITEM #
02996224
MFR #
TMMA 80
Mfr description
TMMA-80 SPRING-OPERATED JAW PULLER
Sturdy design allows dismounting of components even in the tightest application in a safe manner
Unique red rings spring-operated opening mechanism allows it to be placed behind the component with one movement of the hands
Self-locking arms help prevent the risk of puller slipping under load
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1,107
.66
/each
Add to Cart
Specifications
Dimensions
Reach
200 mm
Spread
52 to 200 mm
Weight
13.85 lbs
Details
Capacity
9 ton
Manufacturer Catalog
Click here
Manufacturer Upc Number
7316572464731
Maximum Torque
125 ft-lb
Number Of Jaws
3
Puller Type
3 Way Jaw Puller
UPC_NO
7316572464731
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items