Motion
66261138155

NORTON ABRASIVES
66261138155

Metalite Coated Sanding Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, 60 Grit
Mi Item #02996317
MFR #66261138155
Price$2.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261138155

Metalite Coated Sanding Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, 60 Grit
Mi Item #02996317
MFR #66261138155

Mfr description
66261138155 60 GRIT 100 PACK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.37/each

Specifications

Dimensions

  • Backing Weight
    X
  • Disc Diameter  
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Deburring, Finishing, Professional Cleaning
  • Attachment Type
    Speed-Lok TS
  • Backing Material
    Cloth
  • Disc Attachment Type
    Speed-Lok TS
  • Grade
    Coarse
  • Grit Number
    60
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    66261138155
  • Material Application
    Aluminum, Bronze, Carbon Steel, Stainless Steel, Titanium
  • Mounting Type
    Quick-Change
  • Number Of Vacuum Holes
    0
  • Package Quantity
    100
  • UPC_NO
    66261138155
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)