Motion
UK U-09FL
Hysol Polyurethane Adhesive - Liquid, 50 ml, Cartridge
MI ITEM #02996483
MFR #UK U-09FL
Price$48.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hysol Polyurethane Adhesive - Liquid, 50 ml, Cartridge
MI ITEM #02996483
MFR #UK U-09FL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$48.71/each

Specifications

Dimensions

  • Container Size
    1.69 oz.
  • Package Size
    50 ml
  • Shear Strength
    1460 psi

Details

  • Adhesive Material
    Urethane Adhesive
  • Application
    Impact Resistant, High Peel
  • Color
    Clear
  • Epoxy Color
    Clear
  • Full Cure
    72 hr.
  • Material Comp
    Glass, Metal, Plastic, Polycarbonate
  • Mix Ratio
    1:1
  • Package Type
    Cartridge
  • Product Form
    Liquid
  • Series
    U-09FL
  • UPC_NO
    079340294608
  • Work Time
    10 min.

Overview

Mfr description
563159 29460 U-09FL HYSOL URETH ADH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought