Motion
1301030044

MOLEX INC
1301030044

Woodhead 1203RB163 WET LOCATION HAND LAMP
MI ITEM #02996538
MFR #1301030044
List Price$718.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
1301030044

Woodhead 1203RB163 WET LOCATION HAND LAMP
MI ITEM #02996538
MFR #1301030044

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$718.14/each for your price

Overview

Mfr description
1203RB163 WET LOCATION HAND LAMP

Specifications

  • Cord Length
    50 ft
  • Wattage
    100 W
  • Lighting Technology
    Incandescent
  • Cord Type
    SOOW
  • Wire Gauge Conductors
    16/3
  • Lumens
    1000
  • Lamp Code
    A21
  • Guard Material
    #8 Gauge Zinc-Plated Steel
  • Voltage
    120 V ac
  • Includes
    Metal Wire Guard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text