Overview
Mfr description
OPU OPTICAL SPEED SENSOR
- Senses rotation using reflective target
- 3-wire sensor produces square wave output
- NPN open collector output sinks 50mA max
- Output rise/fall: 500nS max.; 600,000 PPM max
- Supply voltage +5 to +6VDC
- 0°C to +70° ambient temperature range
Specifications
- Additional DetailsThe OPU is a self-contained scanner capable of driving devices such as electronic counters or sensitive relays without additional amplification.The sensor emits a steady, invisible light beam from dual infrared LEDs. Light reflected from a surface or object within its range is detected by a photo-diode. The amplified output of the photo-diode switches an NPN transistor on when light is sensed, and off when not sensed. The transistor's open collector output can be used to drive an external load of up to 50mA. The unit is epoxy sealed inside a threaded steel housing. A six foot, 3-conductor shielded cable and two mounting nuts are furnished as standard. The OPU can be used as a Tachometer Pick-up to sense shaft speed by placing a reflective tape or mark on the rotating shaft. It can also sense spokes on a wheel, or moving machine parts. As a Proximity Sensor it can be used to detect objects, such as items on a conveyor. Generally, the OPU is intended for use in applications which are shielded from strong ambient light, especially sun light.
- SeriesOPU Series
- Weight6.0000 oz
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data