Motion
ILPG10A/10

SALISBURY
ILPG10A/10

Electrical/Lineman Insulating Gloves - Size 10, Goatskin Leather, Straight Cuff, 10 in Long
MI ITEM #02996553
MFR #ILPG10A/10
List Price$79.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SALISBURY
ILPG10A/10

Electrical/Lineman Insulating Gloves - Size 10, Goatskin Leather, Straight Cuff, 10 in Long
MI ITEM #02996553
MFR #ILPG10A/10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$79.84/each for your price

Overview

Mfr description
ILPG10A/10 LEATHER PROTECTOR GLOVE

Specifications

  • Glove Size
    10
  • Length
  • Color
    Cream
  • Material
    Goatskin Leather
  • Cuff Type
    Straight
  • Standards Met
    A STM F696, NFPA 70E

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought