Motion
R1502D
High Tonnage Cylinder Ram - Double-Acting, 150 ton Capacity, 2.000 in Stroke, 7.438 in Retracted, 9.438 in Extended
Mi Item #02996556
MFR #R1502D
Price$7,578.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Tonnage Cylinder Ram - Double-Acting, 150 ton Capacity, 2.000 in Stroke, 7.438 in Retracted, 9.438 in Extended
Mi Item #02996556
MFR #R1502D

Mfr description
R1502D CYLINDER
  • High-tonnage, low cycle, hydraulic return with swivel caps and built in safety relief prevents over pressurization when retracting
  • Cylinders come standard with swivel caps to reduce the effects of off-center loading
  • Cylinders may be “dead-ended” without damage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,578.31/each

Specifications

Dimensions

  • Base to Port
    1.250 in
  • Bore Size
    6.250 in
  • Cylinder Top To Diameter
    2.250 in
  • Extended Height
    9.438 in
  • Outside Diameter
    8.063 in
  • Piston Rod Diameter  
    4.500 in
  • Plunger Diameter
    4.5000 in;114.30 mm
  • Retracted Height
    7.438 in
  • Stroke  
    2.000 in
  • Swivel Cap Protrusion
    0.297 in
  • Weight
    95.00 lbs

Details

  • Actuation
    Double-Acting
  • Cylinder Capacity
    150 ton
  • Effective Area
    30.700 in²
  • Load Capacity
    150 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    61.400 in³
  • Piston Rod Protrusion
    0.297 in
  • Piston Stroke
    2.0000 in;50.80 mm
  • Pull Retract Oil Capacity
    29.600 in³
  • Series / Type
    R
  • Tons at 10000 psi
    153.40 ton
  • Type
    Double-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)