Motion
BCV800
Mi Item #02996636
MFR #BCV800
Price$136.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #02996636
MFR #BCV800

Mfr description
BCV800 CHECK VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.15/each

Specifications

Dimensions

  • Port Size
    1/2 NPT

Details

  • Body Material
    Brass
  • Cracking Pressure
    +5 psi
  • Maximum Operating Pressure
    +2000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)