Motion
GR20
Glue Gun Trigger Feed Hot Melt - 8.5000 in Heavy Duty
MI ITEM #02996779
MFR #GR20
Price$14.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glue Gun Trigger Feed Hot Melt - 8.5000 in Heavy Duty
MI ITEM #02996779
MFR #GR20

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$14.76/each

Specifications

Dimensions

  • Glue Stick Diameter
    0.45 in
  • Glue Stick Length
    4 in
  • Wattage
    40 W

Details

  • Function
    For Assembly or Fastening
  • Manufacturer Product Page
  • Melt Type
    Hot Melt/Low Melt
  • Operating Temperature Range
    410 °F
  • Voltage
    120

Overview

Mfr description
GR20 GLUE GUN TRIGGER FEED HOT MELT
  • Quality engineered for reliable performance
  • Trigger-feed mechanism controls glue flow
  • Heats up quickly and bonds within 60 seconds
  • Uses standard hot melt sticks
  • Fold-out stand for safe, handy storage while in use
  • Uses Standard .45 in Size Glue Sticks: GS15DT, GS20DT, GS25DT, GS230DT, GS260A, GS264BK, GS500, GS500BK glue sticks
  • Sleek ergonomic design
  • Built in Stand
  • Uses standard hot melt or dual temperature glue
  • Heats up quickly and bonds in 60 seconds

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought