Specifications
Dimensions
- Leg Length1/2 in
- Weight0.45 lbs
Details
- Finish CoatingPlain
- For Use With BrandArrow, Stanley
- For Use With ModelPHT150, PHT250, T-50, TR100, TR200, TRE500
- Package Quantity1000
- Staple StyleFlat
Overview
Mfr description
TRA708T STAPLES HD 1/2" 1,000 UNITS