Motion
10-280
Utility Knife or Razor Blade - Snap-Off, Stainless Steel
Mi Item #02996903
MFR #10-280
Price$8.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Utility Knife or Razor Blade - Snap-Off, Stainless Steel
Mi Item #02996903
MFR #10-280

Mfr description
10-280 KNIFE STANDARD SNAP-OFF 18MM
  • High impact ABS construction
  • Rigid stainless steel barrel provides smooth action and corrosion resistance
  • Smooth slider mechanism features an audible click and is self-locking for security
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.10/each

Specifications

Dimensions

  • Handle Length
    6-3/4 in
  • Weight
    0.21 lbs
  • Width
    18 mm

Details

  • Additional Details
    Auto Lock Blade
  • Color
    Black, Yellow
  • Dispenser
    Not a Dispenser
  • Finish Coating
    None
  • Knife Type
    Snap-Off
  • Material
    Stainless Steel
  • Number Of Blades
    1
  • Number Of Pieces
    1
  • Retractable Blade
    Yes
  • Single Or Double Edged
    Single
  • Snap Blade
    Snap Blade
  • Type
    Self-Locking Snap-Off Blade Knife
  • UPC_NO
    076174102802
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)