Motion
J1211M-T500

PROTO TOOLS
J1211M-T500

Combination Wrench - Metric, Chrome, 11 mm Box End Wrench Size, 11 mm Open End Wrench Size, 6-29/32 in
MI ITEM #02996907
MFR #J1211M-T500
Your Price$25.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1211M-T500

Combination Wrench - Metric, Chrome, 11 mm Box End Wrench Size, 11 mm Open End Wrench Size, 6-29/32 in
MI ITEM #02996907
MFR #J1211M-T500

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$25.04/each(List $27.68)

Overview

Mfr description
J1211M-T500 WR COMB 11MM ASD FP 12 PT

Specifications

  • Measurement System
    Metric
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    Straight
  • Body Material
    Steel
  • Socket Shape
    12 PT
  • Box End Head Width
    11/16 in
  • Open End Head Width
    59/64 in
  • Box End Head Thickness
    21/64 in
  • Open End Head Thickness
    15/64 in
  • UPC_NO
    662679072865
  • Weight
    0.13 lbs
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text