Motion
J1220M-T500

PROTO TOOLS
J1220M-T500

Combination Wrench - Metric, Chrome, 20 mm Box End Wrench Size, 20 mm Open End Wrench Size, 11-27/64 in
MI ITEM #02996911
MFR #J1220M-T500
Your Price$43.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1220M-T500

Combination Wrench - Metric, Chrome, 20 mm Box End Wrench Size, 20 mm Open End Wrench Size, 11-27/64 in
MI ITEM #02996911
MFR #J1220M-T500

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$43.39/each(List $47.94)

Overview

Mfr description
J1220M-T500 WR COMB 20MM ASD FP 12 PT

Specifications

  • Measurement System
    Metric
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    Straight
  • Body Material
    Steel
  • Socket Shape
    12 PT
  • Box End Head Width
    1-3/16 in
  • Open End Head Width
    1-11/16 in
  • Box End Head Thickness
    31/64 in
  • Open End Head Thickness
    23/64 in
  • UPC_NO
    662679072957
  • Weight
    0.55 lbs
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text