Motion
J1224M-T500

PROTO TOOLS
J1224M-T500

Combination Wrench - Metric, Chrome, 24 mm Box End Wrench Size, 24 mm Open End Wrench Size, 13-5/16 in
MI ITEM #02996914
MFR #J1224M-T500
Price$67.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1224M-T500

Combination Wrench - Metric, Chrome, 24 mm Box End Wrench Size, 24 mm Open End Wrench Size, 13-5/16 in
MI ITEM #02996914
MFR #J1224M-T500

Mfr description
J1224M-T500 WR COMB 24MM ASD FP 12 PT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.48/each

Specifications

Dimensions

  • Box End Head Thickness
    35/64 in
  • Box End Head Width
    1-11/32 in
  • Box End Wrench Size  
    24 mm
  • Head Angle
    Straight
  • Open End Head Thickness
    13/32 in
  • Open End Head Width
    1-57/64 in
  • Open End Wrench Size  
    24 mm
  • Overall Length  
    13-5/16 in
  • Weight
    0.95 lbs

Details

  • Body Material
    Steel
  • Finish Coating
    Chrome
  • Measurement System
    Metric
  • Socket Shape
    12 PT
  • UPC_NO
    662679072988

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)