Motion
16-150
150 Series Wood Chisel Set (3 pc.)
Mi Item #02996916
MFR #16-150
Price$28.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
150 Series Wood Chisel Set (3 pc.)
Mi Item #02996916
MFR #16-150

Mfr description
16-150 SET CHISEL 150 SERIES 3 PC.
  • Handle resists deformation, most solvents, and corrosive liquids
  • Carbon alloy steel blades are 3 In. (76 mm) long
  • Precision ground blade with lacquered coating for corrosion protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.66/each

Specifications

Dimensions

  • Blade Width
    1" 3/4" 1/2"
  • Contents
    16-153, 16-155, 16-157
  • Maximum Cutting Width
    1 in
  • Maximum Overall Length
    7-3/4 in
  • Minimum Cutting Width
    1/2 in

Details

  • Blade Material
    Carbon-Steel
  • Case Included
    No
  • Chisel Type
    Wood
  • Corrosion Resistant
    Corrosion-Resistant
  • For Use On
    General Carpentry
  • Handle/Head Style
    PP Handle
  • Hardness
    10 HBS
  • Includes
    3/4" x 7-3/4" Chisel
  • Includes Hand Guard
    Hand Guard Not Included
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
  • Number of Chisels
    3
  • Number Of Pieces
    3.0
  • Shank Shape
    Flat
  • Skewed
    No
  • Strikable
    Yes
  • Strike Plate Material
    Steel
  • Tip Style
    wood
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)