Motion
39-130
Tape Measure - 3 ft Blade Length, 1/4 in Blade Width, Yellow Blade Color, Chrome Body Color, ABS Body Material
MI ITEM #02996919
MFR #39-130
Price$4.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tape Measure - 3 ft Blade Length, 1/4 in Blade Width, Yellow Blade Color, Chrome Body Color, ABS Body Material
MI ITEM #02996919
MFR #39-130

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4.19/each

Specifications

Dimensions

  • Blade Length
    3 ft
  • Blade Width
    1/4 in
  • Graduation
    1/16 in, 1/32 in
  • Weight
    0.09 lbs

Details

  • Action
    Locking
  • Additional Details
    Key Ring
  • Blade Coating
    Polymer
  • Blade Color
    Yellow
  • Body Color
    Chrome
  • Body Material
    ABS
  • Lock Type
    Button
  • Measurement System
    Imperial
  • Reading Direction
    Left to Right
  • Retraction Method
    Automatic
  • Tape End Type
    Hook
  • UPC_NO
    076174391305

Overview

Mfr description
39-130 POWERLOCK KEY TAPE 1/4" X 3'
  • Polymer-coated blade withstands abrasion
  • Durable key ring makes it easy to take anywhere
  • Convenient and lightweight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought