Motion
46-067
MI ITEM #02996938
MFR #46-067
Price$15.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #02996938
MFR #46-067

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$15.10/each

Specifications

Dimensions

  • Blade Length
    6-3/4 in
  • Graduation
    1/8 in

Details

  • 45 Degree Angle
    No
  • Beveled Or Straight Edges
    Straight Edges
  • Graduation Style
    English
  • Material
    Aluminum
  • Square Set
    Non-Square Set
  • Square Style
    Quick Square
  • UPC_NO
    076174460674

Overview

Mfr description
46-067 QUICK-SQUARE« W/ INSTRUCTIONS
  • Aluminum construction for durability
  • Multi-purpose design—can be used as a saw guide, for special angle measurements and cuts, or as a protractor
  • Comes with detailed instruction book
  • Color: Aluminum
  • Graduations: 8ths

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought