Motion
J49905/16ST

PROTO TOOLS
J49905/16ST

Non-Impact Socket - Imperial, Polished Chrome Finish/Coating, Bit Shaft Style, 3/8 in Drive Size, Socket Points: Hex Bit
MI ITEM #02996942
MFR #J49905/16ST
Price$15.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J49905/16ST

Non-Impact Socket - Imperial, Polished Chrome Finish/Coating, Bit Shaft Style, 3/8 in Drive Size, Socket Points: Hex Bit
MI ITEM #02996942
MFR #J49905/16ST

Mfr description
J49905/16ST SKT HEX BIT SHORT 3/8DR X
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.16/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1-13/16 in
  • Socket Size
    5/16 in

Details

  • Finish Coating
    Polished Chrome
  • Material
    Steel
  • Measurement System
    Imperial
  • Shaft Style
    Bit
  • Socket Points
    Hex Bit
  • Socket Type
    Standard
  • UPC_NO
    662679170141

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)