Motion
J6018CXCERT

PROTO TOOLS
J6018CXCERT

Torque Wrench - Micrometer, 3/4 in Drive, 60 to 300 ft-lbs, ±3 % - CW | ±6 % - CCW Accuracy
MI ITEM #02996958
MFR #J6018CXCERT
Your Price$1,355.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J6018CXCERT

Torque Wrench - Micrometer, 3/4 in Drive, 60 to 300 ft-lbs, ±3 % - CW | ±6 % - CCW Accuracy
MI ITEM #02996958
MFR #J6018CXCERT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,355.59/each(List $1,558.93)

Overview

Mfr description
J6018CXCERT TW 3/4DR 60-300 FTLB CERT

Specifications

  • Wrench Type
    Micrometer
  • Drive Size
    3/4 in
  • Torque Range (ft-lbs)
    60 to 300 ft-lbs
  • Scale Graduations
    2 ft-lbs
  • Accuracy
    ±6 % - CCW
  • Ratcheting Head
    Ratchet
  • Overall Length
    32-23/32 in
  • Scale Measurement
    Imperial
  • Torque Range (in-lbs)
    720 to 3600 in-lbs
  • Torque Range (N-m)
    81.6 to 408 N-m
  • Direction Of Operation
    Both
  • Material
    Steel
  • Traceability Certification Included
    NIST
  • UPC_NO
    662679081041
  • Weight
    14.63 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text