Motion
J6020CXCERT

PROTO TOOLS
J6020CXCERT

Torque Wrench - Micrometer, 3/4 in Drive, 120 to 600 ft-lbs, ±3 % - CW | ±6 % - CCW Accuracy
Mi Item #02996959
MFR #J6020CXCERT
Price$2,218.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J6020CXCERT

Torque Wrench - Micrometer, 3/4 in Drive, 120 to 600 ft-lbs, ±3 % - CW | ±6 % - CCW Accuracy
Mi Item #02996959
MFR #J6020CXCERT

Mfr description
J6020CXCERT TW 3/4DR 90-600 FTLB CERT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,218.33/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    41-9/16 in
  • Weight
    16.24 lbs

Details

  • Accuracy
    ±6 % - CCW
  • Direction Of Operation
    Both
  • Material
    Steel
  • Ratcheting Head
    Ratchet
  • Scale Graduations
    2 ft-lbs
  • Scale Measurement
    Imperial
  • Torque Range (ft-lbs)
    120 to 600 ft-lbs
  • Torque Range (in-lbs)
    1440 to 7200 in-lbs
  • Torque Range (N-m)
    163.2 to 816 N-m
  • Traceability Certification Included
    NIST
  • UPC_NO
    662679081058
  • Wrench Type
    Micrometer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)