Motion
J6062CXCERT

PROTO TOOLS
J6062CXCERT

Torque Wrench - Micrometer, 1/4 in Drive, 3.3 to 16.7 ft-lbs, ±3 % - CW | ±6 % - CCW Accuracy
Mi Item #02996962
MFR #J6062CXCERT
Price$367.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J6062CXCERT

Torque Wrench - Micrometer, 1/4 in Drive, 3.3 to 16.7 ft-lbs, ±3 % - CW | ±6 % - CCW Accuracy
Mi Item #02996962
MFR #J6062CXCERT

Mfr description
J6062CXCERT TW 1/4DR 40-200 INLB CERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$367.62/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    11-7/8 in
  • Weight
    2.66 lbs

Details

  • Accuracy
    ±6 % - CCW
  • Direction Of Operation
    Both
  • Material
    Steel
  • Ratcheting Head
    Ratchet
  • Scale Graduations
    1 in
  • Scale Measurement
    Imperial
  • Torque Range (ft-lbs)
    3.3 to 16.7 ft-lbs
  • Torque Range (in-lbs)
    39.6 to 200.4 in-lbs
  • Torque Range (N-m)
    4.5 to 22.7 N-m
  • Traceability Certification Included
    NIST
  • UPC_NO
    662679080969
  • Wrench Type
    Micrometer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)