Motion
J6906PF
Impact Socket - 3/16 in Socket Size, 1/4 in Drive, 6 PT, Standard Type
MI ITEM #02996966
MFR #J6906PF
List Price$18.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 3/16 in Socket Size, 1/4 in Drive, 6 PT, Standard Type
MI ITEM #02996966
MFR #J6906PF

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$18.13/each for your price

Overview

Mfr description
J6906PF SKT 1/4DR HI STR MAG PWR 3/16

Specifications

  • Drive Size
    1/4 in
  • Measurement System
    Imperial
  • Socket Size
    3/16 in
  • Material
    Magnetic Alloy/Nylon
  • Socket Points
    6 PT
  • Overall Length
    0.8750 in
  • Shaft Style
    Standard Straight
  • UPC_NO
    662679574109
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought