Motion
J6910PF
Impact Socket - 5/16 in Socket, 1/4 in Drive, 6 PT, 15/16 in OAL, Imperial
MI ITEM #02996968
MFR #J6910PF
List Price$19.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 5/16 in Socket, 1/4 in Drive, 6 PT, 15/16 in OAL, Imperial
MI ITEM #02996968
MFR #J6910PF

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.58/each for your price

Overview

Mfr description
J6910PF SKT 1/4DR HI STR MAG PWR 5/16

Specifications

  • Drive Size
    1/4 in
  • Measurement System
    Imperial
  • Socket Size
    5/16 in
  • Material
    Magnetic Alloy/Nylon
  • Socket Points
    6 PT
  • Overall Length
    15/16 in
  • Shaft Style
    Standard Straight
  • UPC_NO
    662679574208
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought