Motion
J7208MHF

PROTO TOOLS
J7208MHF

Impact Socket - 8 mm Socket, 3/8 in Drive, 6 PT, 1-3/32 in OAL, Metric
Mi Item #02996973
MFR #J7208MHF
Price$19.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J7208MHF

Impact Socket - 8 mm Socket, 3/8 in Drive, 6 PT, 1-3/32 in OAL, Metric
Mi Item #02996973
MFR #J7208MHF

Mfr description
J7208MHF SKT 3/8DR HI STR MAG IMP 8MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.61/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1-3/32 in
  • Socket Size
    8 mm

Details

  • Material
    Magnetic Alloy/Nylon
  • Measurement System
    Metric
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    662679574697
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)