Overview
Mfr description
J7214PF SKT 3/8DR HI STR MAG PWR 7/16
Specifications
- Drive Size3/8 in
- Measurement SystemImperial
- Socket Size7/16 in
- MaterialMagnetic Alloy/Nylon
- Socket Points6 PT
- Overall Length1-3/16 in
- Shaft StyleStandard Straight
- UPC_NO662679574420
- Socket TypeStandard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data