Motion
J7218HF
Impact Socket - 9/16 in Socket, 3/8 in Drive, 6 PT, 1-3/32 in OAL, Imperial
MI ITEM #02996980
MFR #J7218HF
Your Price$20.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 9/16 in Socket, 3/8 in Drive, 6 PT, 1-3/32 in OAL, Imperial
MI ITEM #02996980
MFR #J7218HF

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$20.82/each(List $28.19)

Overview

Mfr description
J7218HF SKT 3/8DR HI STR MAG IMP 9/12

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Imperial
  • Socket Size
    9/16 in
  • Material
    Magnetic Alloy/Nylon
  • Socket Points
    6 PT
  • Overall Length
    1-3/32 in
  • Shaft Style
    Standard Straight
  • UPC_NO
    662679574468
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text