Motion
J7414HF
Impact Socket - 7/16 in Socket Size, 1/2 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #02996982
MFR #J7414HF
List Price$29.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 7/16 in Socket Size, 1/2 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #02996982
MFR #J7414HF

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$29.34/each for your price

Overview

Mfr description
J7414HF SKT 1/2DR HI STR MAG IMP 7/16

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    7/16 in
  • Socket Points
    6 PT
  • Finish Coating
    Black Oxide
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought