Specifications
Dimensions
- Pump Size1 in
Details
- Ball MaterialBuna-N
- Check Seat MaterialBuna-N
- Description KeywordFor 1 in Versa-Matic Pumps
- Diaphragm MaterialBuna-N
- SeriesE1
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)