Motion
GT-BUSHING-100

DODGE
GT-BUSHING-100

Keyless Bushing - 1.0000 in ID, 1.8000 in OD, 1.4300 in LTB
Mi Item #02997173
MFR #GT-BUSHING-100
Price$65.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
GT-BUSHING-100

Keyless Bushing - 1.0000 in ID, 1.8000 in OD, 1.4300 in LTB
Mi Item #02997173
MFR #GT-BUSHING-100

Mfr description
111940 GRIP TIGHT BUSHING
  • Ease of installation and removal - equipment using the GRIP TIGHT bushing needs little modification, like tapering the bore and drilling/tapping
  • No need to machine your shaft for key seats or tight tolerances
  • Concentric contact on shaft for better grip – Less vibration
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.85/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Length Through Bore  
    1.4300 in
  • Outside Diameter  
    1.8000 in
  • Overall Length
    1.4600 in
  • Weight
    0.35 lbs

Details

  • Flange Type
    Flanged
  • Keyless Bushing Type
    Collar Nut Clamping
  • UPC_NO
    782476046408
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)